Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Screwdriver Voltage Tester 140 X 65 X 3 mm 100 - 250 V with Clip 66070
By EGA Master
Order Code:
ZT3281430S
£9.99
each
Inc VAT (20%)
£319.68 minimum order value
Quantity
Price
Discount
1 - 49
£9.99
0%
50 +
£9.59
4%
Add to basket
Minimum order quantity: 32.
Get it in
4-8
working days
Available
GBP
319.68
https://www.zoro.co.uk/shop/tools-and-machining/standard/screwdriver-voltage-tester-140-x-65-x-3-mm-100-250-v-with-clip-66070/p/ZT3281430S
Add to quotation
View all Standard
Description
SCREWDRIVER VOLTAGE TESTER 140 X 65 X 3 MM 100 -250 V WITH CLIP
Tags:
#BulkDiscount
Specifications
Specifications for Screwdriver Voltage Tester 140 X 65 X 3 mm 100 - 250 V with Clip 66070
Tip Size
3mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome