Slotted Head Screwdriver 100mm x 4mm

Order Code: ZT4955272S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

SupaTool Slotted Head Screwdriver 100mm x 4mm Hardened and tempered Chrome vanadium Steel blade 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Slotted Head Screwdriver 100mm x 4mm
  • Blade Width
    4mm
  • Material
    Chrome Vanadium Steel
  • Type
    Slotted Head Screwdriver
  • Number of Pieces
    1
  • Tip Type
    Slotted
  • Blade Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome