Slotted Head Screwdriver 150mm x 6mm

Order Code: ZT4955247S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

SupaTool Slotted Head Screwdriver 150mm x 6mm Hardened and tempered Chrome vanadium Steel blade 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Slotted Head Screwdriver 150mm x 6mm
  • Blade Width
    6mm
  • Tip Type
    Slotted
  • Type
    Slotted Head Screwdriver
  • Number of Pieces
    1
  • Length
    150mm
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome