Slotted Head Screwdriver 200mm x 8mm

Order Code: ZT4955083S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

SupaTool Slotted Head Screwdriver 200mm x 8mm Hardened and tempered Chrome vanadium Steel blade 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Slotted Head Screwdriver 200mm x 8mm
  • Tip Type
    Slotted
  • Type
    Slotted Head Screwdriver
  • Width
    8mm
  • Length
    200mm
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome