Slotted Head Soft Grip Handle 100mm X Slotted

Order Code: ZT4969266S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 - 49£4.9212%
50 +£4.7016%


Description

SupaTool Slotted Head Soft Grip Handle 100mm x Slotted Hardened and tempered Chrome vanadium shaft 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Slotted Head Soft Grip Handle 100mm X Slotted
  • Number of Pieces
    1
  • Grip Type
    Soft Grip
  • Length
    100mm
  • Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome