Slotted Head Stubby Screwdriver 38mm x 6mm

Order Code: ZT4955145S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

SupaTool Slotted Head Stubby Screwdriver 38mm x 6mm Hardened and tempered Chrome vanadium shaft 1 5" (38mm) x 6mm 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Slotted Head Stubby Screwdriver 38mm x 6mm
  • Tip Type
    Slotted
  • Number of Pieces
    1
  • Width
    6mm
  • Product Type
    Stubby Screwdriver
  • Material
    Chrome Vanadium
  • Length
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome