Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
Slotted Screwdriver 3/16"X 0, 04" 4" Mastertork Antidrop ACO AD553287
By EGA Master
Order Code:
ZT3281991S
£20.99
each
Inc VAT (20%)
£125.94 minimum order value
Quantity
Price
Discount
1 - 9
£20.99
0%
10 - 19
£20.15
4%
20 +
£19.31
8%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-8
working days
Available
GBP
125.94
https://www.zoro.co.uk/shop/tools-and-machining/standard/slotted-screwdriver-3-16-inchx-0-04-inch-4-inch-mastertork-antidrop-aco-ad553287/p/ZT3281991S
Add to quotation
View all Standard
Description
SLOTTED SCREWDRIVER 3/16"X 0, 04" 4" MASTERTORK ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Slotted Screwdriver 3/16"X 0, 04" 4" Mastertork Antidrop ACO AD553287
Number of Pieces
1
Product Type
Screwdriver
Length
4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome