Soft Grip Screwdriver Terminal Tip 3 x 100mm FAISDT100

Order Code: ZT1280662P

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Faithfull Terminal Tip Screwdriver with a high quality, correctly hardened and tempered chrome vanadium steel blade. Its black phosphate tip provides a long working life and are magnetised for screw retention. Fitted with a bi-material soft grip handle for maximim user comfort. Every handle has a drive icon displayed on the end for easy identification. Type Terminal. Tip 3mm. Length 100mm (4in).

Specifications for Soft Grip Screwdriver Terminal Tip 3 x 100mm FAISDT100
  • Blade Length
    100mm
  • Tip Size
    3.0mm
  • MFR Part No.
    FAISDT100
  • Type
    Terminal
  • Head Type
    Terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome