Soft Grip Stubby Screwdriver Flared Slotted Tip 6.5 x 38mm FAISDFS

Order Code: ZT1280572P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Faithfull Flared Slotted Tip Stubby Screwdriver with a high quality, correctly hardened and tempered chrome vanadium steel blade. It black phosphate tip provide a long working life and are magnetised for screw retention. Fitted with a bi-material soft grip handle for maximim user comfort. Every handle has a drive icon displayed on the end for easy identification. Type Flared Tip 6.5mm. Length38mm (1.1/2in) Stubby.

Specifications for Soft Grip Stubby Screwdriver Flared Slotted Tip 6.5 x 38mm FAISDFS
  • Type
    Flared
  • Blade Length
    38mm
  • Tip Size
    6.5mm
  • Head Type
    Flared

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome