Soft Grip Stubby Screwdriver Pozidriv Tip PZ2 x 38mm FAISDPZ2S

Order Code: ZT1280588P

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Faithfull Pozi Tip Stubby Screwdriver with a high quality, correctly hardened and tempered chrome vanadium steel blade. It black phosphate tip provide a long working life and are magnetised for screw retention. Fitted with a bi-material soft grip handle for maximim user comfort. Every handle has a drive icon displayed on the end for easy identification. Type Pozidriv Tip PZ2. Length 38mm (1.1/2in) Stubby.

Specifications for Soft Grip Stubby Screwdriver Pozidriv Tip PZ2 x 38mm FAISDPZ2S
  • Tip Size
    PZ2
  • Blade Length
    38mm
  • MFR Part No.
    FAISDPZ2S

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome