Stubby Screwdriver Pozidriv Tip PZ2 x 38mm

Order Code: ZT1290678P

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Roughneck Pozidriv Stubby Screwdriver with a S2 steel blade, which has been hardened and tempered. It also has a magnetic tip and triple injected soft grip handle. For easy identification, the screwdriver handle has the size and type clearly written on it, with a larger graphic at the end of the handle. Specification: Tip Type: Pozidriv.Size: PZ2 x 38mm.

See full description
Specifications for Stubby Screwdriver Pozidriv Tip PZ2 x 38mm
  • Blade Length
    38mm
  • Tip Size
    PZ2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome