Stubby Slotted Screwdriver 6.5 X 25mm

Order Code: ZT3115723S

£8.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultafors Stubby Slotted Screwdriver measuring 6.5 x 25mm is made for professional use, developed together with craftsmen. The blade is manufactured from high-quality hardened steel for long life. Fitted with a durable PPC plastic handle with a coating of age-resistant and easy-to-grip rubber. This long rubber-coated handle ensures grip for precision and maximal transmission of power. Permanent marking of type and size on the top as well as the handle’s colour make it easy for the user to select the right screwdriver. The handle’s design prevents the screwdriver from rolling on inclined surfaces. There is also a hole in the handle for hanging or securing.

See full description
Specifications for Stubby Slotted Screwdriver 6.5 X 25mm
  • Type
    6.5mm
  • Tip Size
    6.5mm
  • Blade Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome