T-Handle Screwdriver

Order Code: ZT4965462S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

SupaTool T-Handle Screwdriver Slotted Head: 4mm, 5mm, 6mm, 7mm Cross Head: PH1, PH2, PH3 Pozi: PZ1, PZ2, PZ3 Sockets: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm 1pc Socket adaptor Carbon steel bits T-Bar power grip for more torque PVC bit holder Chrome plated socket and shaft

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for T-Handle Screwdriver
  • Screwdriver Type
    T-Handle
  • Product Type
    Screwdriver
  • Number of Pieces
    1
  • Tip Size
    PZ2
    PH1
    PH3
    PZ3
    PZ1
    PH2
    4mm
    6mm
    5mm
    7mm
  • Tip Type
    Slotted
    Pozi
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome