Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
T4880X 257 2. 5x75mm Screwdriverslot
By Ck
Order Code:
ZT3139292S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
13-16
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/standard/t4880x-257-2-5x75mm-screwdriverslot/p/ZT3139292S
Add to quotation
View all Standard
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for T4880X 257 2. 5x75mm Screwdriverslot
MFR Part No.
T4880X 257
Screwdriver Type
Precision
Tip Type
Slotted
Tip Size
2.5mm
Blade Length
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome