Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
T4965 3 HD Screwdriver Slot 75mm/3"
By Ck
Order Code:
ZT3139245S
£4.49
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/tools-and-machining/standard/t4965-3-hd-screwdriver-slot-75mm-3-inch/p/ZT3139245S
Add to quotation
View all Standard
Description unavailable
Specifications
Specifications for T4965 3 HD Screwdriver Slot 75mm/3"
MFR Part No.
T4965 03
Tip Type
Slotted
Blade Length
75mm
Series
HD CLASSIC
Tip Size
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome