Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdrivers
Standard
T4965 6 150mm/6" H/D Screwdriverslot
By Ck
Order Code:
ZT3139187S
£7.29
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/tools-and-machining/standard/t4965-6-150mm-6-inch-h-d-screwdriverslot/p/ZT3139187S
Add to quotation
View all Standard
Description unavailable
Specifications
Specifications for T4965 6 150mm/6" H/D Screwdriverslot
MFR Part No.
T4965 06
Series
HD CLASSIC
Tip Type
Slotted
Blade Length
150mm
Tip Size
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome