Tekno+ Through Shank Screwdriver Flared Slotted Tip 6.5mm x 125mm BAH038065

Order Code: ZT1274262P

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Series 038 flared and slotted through shank screwdriver with the following features The striking metal cap at the top of the handle gives ultimate protection during jobs requiring high impact and added force. The trough shank continues through the handle before contacting to a striking metal cap for ultimate strength. The double shaped handle for use with both hands (in large sizes and in proportion to the dimensions of the shank), its large surface allows optimum comfortable grip and maximum torque and the hole in the handle allows the insertion of a T bar for added force transmission and for hanging up the tool after use. The molybdenum-Vanadium shank combines great hardness and toughness and the black tip for added protection is precisely machined. Bahco Tekno+ Through Shank Screwdriver. Flared Slotted Tip 6.5mm x 125mm.

See full description
Specifications for Tekno+ Through Shank Screwdriver Flared Slotted Tip 6.5mm x 125mm BAH038065
  • Tip Size
    6.5mm
  • Blade Length
    125mm
  • Type
    Flared
  • Head Type
    Flared

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome