VDE Slotted Screwdriver 5.5 X 125mm

Order Code: ZT3929939S

£6.99 Inc VAT (20%)


Description

High-quality hardened steel blade. Secure tip contact for maximum grip & precision. Ergonomic soft-grip handle for optimum torque transfer and user comfort over prolonged time periods. VDE tested to 10, 000V for live line working up to 1000V. Manufactured to DIN EN 60900.

Specifications for VDE Slotted Screwdriver 5.5 X 125mm
  • Product Type
    Screwdriver
  • Tip Size
    5.5mm
  • Blade Material
    Hardened Steel
  • Number of Pieces
    1
  • Blade Size
    5.5 x 125mm
  • Tip Type
    Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome