0
1

XL (Size 10) Heavy Duty Thermal Work Gloves

Order Code: ZT3521088S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

DURABLE: These high visibility, 10 gauge cotton/polyester thermal work gloves have tough latex coated palms with black crinkled palms for an excellent grip. INSULATED: Insulated for use in cold conditions, they are ideal for handling building materials such as brick, concrete and paving.

Specifications for XL (Size 10) Heavy Duty Thermal Work Gloves
  • Material
    Cotton/polyester
  • Product Type
    Thermal Work Gloves
  • Finish/Coating
    Latex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome