GN 6336.4 Star Knobs - Plastic Matte Black Zinc Plated Bushing


£0.59 Inc VAT (20%)
Up to 8.5% off

See all variants from £0.59

Description

These matte finish, Star shape knobs are constructed using a Technopolymer (Polyamide PA), which gives great impact stress resistance as well as heat and cold resistance. This makes these a strong, robust and durable part. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. The recessed, star shaped head gives extra grip to enable more torque to fasten the knob in place.

Features and Benefit:
• Impact stress resistant to avoid breakages when accidental heavy contact is made
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Zinc plated Steel stud provides that added resistance to corrosion from things such as petrol or alcohol

Typical Applications:
• Mechanical engineering
• Automotive solutions

See full description

Feature Attributes

Type:
Threaded Bolt
Product Reviews -
a year ago by DAVID
Just what I needed and there are plenty more to choose from

a year ago
Easy to find what I needed on the website and easy to complete my transaction

a year ago
Super Seller, as always, everything at the highest level

2 years ago by David
The item perfectly matched my requirements

2 years ago by Steve
Good quality product and fits

2 years ago by Dave
Very good....exactly as described

2 years ago
Excellent quality item - would recommend

4 years ago by Antony
Rapid delivery and items as described. Will use again when required.

4 years ago by Jim
Good quality and good value

4 years ago by Brian
Well made product. Very strong.

5 years ago by Andy
ery good quality just as i ordered

5 years ago by Andy
Very good quality just as i ordered

6 years ago
Excellent phone support, and fast postage.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome