GN 6336 Star Knobs - Plastic Matte Black Through Bushing


£0.79 Inc VAT (20%)

See all variants from £0.79

Description

These Star shape knobs are constructed using a Technopolymer (Polyamide PA), which gives great impact stress resistance as well as heat and cold resistance. This makes these a strong, robust and durable component. Especially suited for mechanical function components and mechanical engineering, these knobs have many more uses, from cabinet doors to wheel turning these knobs are a great addition or replacement to your old components. The recessed, star shaped head gives extra grip to enable more torque to fasten the knob in place.

Features and Benefit:
• Impact stress resistant to avoid breakages when accidental heavy contact is made
• Temperature resistant -40 °C to 180 °C so can be used in high temperature machinery or in cold environment areas
• Zinc plated , blue passivated through bushing provides that added stability and also the option for more fitting applications

Typical Applications:
• Mechanical engineering
• Automotive solutions

Feature Attributes

Type:
D - with Threaded Trough Bore

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome