Rear lobe knob-ELK.56-FP A10-C3 Grey

Order Code: ZT1595136S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

ELK. Knobs with rear lobes, Technopolymer, Black-oxide steel boss, plain pass-through hole For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Rear lobe knob-ELK.56-FP A10-C3 Grey
  • MFR Part No.
    ELK.56 FP-A-10-C3
  • Diameter
    56mm
  • d3
    20.5
  • d1
    26.5
  • h
    22
  • l2
    11
  • d(H7)
    10
  • D
    56
  • Weight
    80g
  • d4
    23
  • L
    29
  • d2
    22
  • Colour
    C3 - RAL 7035

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome