Rear lobe knob-ELK.56-p M12x50-C4 Yellow

Order Code: ZT1598216S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

ELK. Knobs with rear lobes, Technopolymer, Zinc-plated steel threaded stud For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Rear lobe knob-ELK.56-p M12x50-C4 Yellow
  • MFR Part No.
    ELK.56 p-M12x50-C4
  • Diameter
    56mm
  • l2
    11
  • l
    50
  • D
    56
  • L
    29
  • Weight
    65g
  • Colour
    C4 - RAL 1021
  • d1
    26.5
  • d(6g)
    M12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome