VTR Knobs Technopolymer Threaded pass-through hole with cap VTR.32-C2-B-M6-C3

Order Code: ZT1621746S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

VTR. Knobs, Technopolymer, Threaded pass-through hole, with cap For product drawing and dimensions refer to pdf Item data sheet.

Specifications for VTR Knobs Technopolymer Threaded pass-through hole with cap VTR.32-C2-B-M6-C3
  • MFR Part No.
    VTR.32-C2-B-M6-C3
  • Diameter
    32mm
  • L
    26
  • d1
    14
  • l2
    16
  • D
    32
  • Weight
    9g
  • Colour
    C2 - RAL 2004
  • h
    12
  • d(6H)
    M6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome