VTR Knobs Technopolymer Threaded stud with cap VTR.32-C9-p-M5x10-C3

Order Code: ZT1621722S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

VTR. Knobs, Technopolymer, Threaded stud, with cap For product drawing and dimensions refer to pdf Item data sheet.

Specifications for VTR Knobs Technopolymer Threaded stud with cap VTR.32-C9-p-M5x10-C3
  • MFR Part No.
    VTR.32-C9-p-M5x10-C3
  • Diameter
    32mm
  • L
    26
  • d(6g)
    M5
  • Weight
    11g
  • l2
    16
  • l
    10
  • D
    32
  • d1
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome