MC1M 4-12MMX1MM Multicut Step Drill

Order Code: ZT1132492X

£44.99 Inc VAT (20%)


Description

MC 1M 06x1M
Each step produces accurate, parallel holes with a small clearance on the nominal diameter. The maximum material thickness is determined by the length of step. For use in industrial power tools or pedestal drilling machines.
Range: 4-12mm x 1mm.
Max material thickness: 5mm.
Shank: 6.5mm.
Drill speed range: 400-2000rpm.

See full description
Specifications for MC1M 4-12MMX1MM Multicut Step Drill
  • Material
    High Speed Steel
  • MFR Part No.
    06X1M
  • Series
    MC1M
  • Shank Diameter
    6.5mm
  • Range
    4-12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome