Step Drill Bit 4 to 12mm x1mm Steps

Order Code: ZT2584928S

£39.99 Inc VAT (20%)


Description

Step drills are for drilling into materials such as ferrous and non-ferrous sheets metals, profiles, pipes, copper, brass and aluminium, stainless steel and plastics. Maximum material thickness 4 mm.

Available in multiple sizes.

Specifications for Step Drill Bit 4 to 12mm x1mm Steps
  • MFR Part No.
    48899301
  • Drill Bit Type
    Step
  • Working Length
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome