Step Drill Bit 5-35mm (13 Holes) IRW10502854

Order Code: ZT2593367S

£56.99 Inc VAT (20%)


Description

The Irwin Step Drill Bits are designed for precise drilling in thin materials and have a single flute for maximum drilling control into sheet metal. Their unique flute design ensures perfect round holes in sheet metal. A fluted shank also prevents the drill bit from slipping in the chuck, along with a self centring point that will not walk and eliminates centre punching. Made from industrial grade M7 high-speed steel. Irwin Step Drill Bit. Number of hole sizes 13. Hole diameters 5, 7.5, 10, 13, 16, 19, 21, 23, 26, 29, 31, 33, and 35.

See full description
Specifications for Step Drill Bit 5-35mm (13 Holes) IRW10502854
  • Maximum Size
    35mm
  • Number Steps
    13
  • Minimum Size
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome