Step Drill Bit 5-35mm (13 Holes)

Order Code: ZT1285134P

£56.99 Inc VAT (20%)


Description

Irwin Step Drill Bit. Number of hole sizes: 13.Hole diameters: 5, 7.5, 10, 13, 16, 19, 21, 23, 26, 29, 31, 33, and 35.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Step Drill Bit 5-35mm (13 Holes)
  • Size Range
    5-35mm
  • Minimum Size
    5mm
  • Maximum Size
    35mm
  • Number Steps
    13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome