Step Drill Bit 6 to 40.5mm

Order Code: ZT2584914S

£123.99 Inc VAT (20%)


Description

Step drills are for drilling into materials such as ferrous and non-ferrous sheets metals, profiles, pipes, copper, brass and aluminium, stainless steel and plastics. Maximum material thickness 4 mm.

Available in multiple sizes.

Specifications for Step Drill Bit 6 to 40.5mm
  • MFR Part No.
    48899340
  • Drill Bit Type
    Step
  • Working Length
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome