Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Stopcock & Manhole Keys
0.5m Universal Floodstop Key Handle
By Romold
Order Code:
ZT4028303S
£69.99
Inc VAT (20%)
£81.99
14.5% off
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Buy Now
Get it in
5-9
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/stopcock-and-manhole-keys/0-5m-universal-floodstop-key-handle/p/ZT4028303S
Add to quotation
View all Stopcock & Manhole Keys
Description
0.5m Universal Key Handle
Tags:
#BulkDiscount
Specifications
Specifications for 0.5m Universal Floodstop Key Handle
Length
0.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome