Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Stopcock & Manhole Keys
0.65m Floodstop Lower Key Handle (Same As 0.9m)
By Romold
Order Code:
ZT4028274S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.39
6%
1
Add to basket
Get it in
5-9
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/stopcock-and-manhole-keys/0-65m-floodstop-lower-key-handle-same-as-0-9m/p/ZT4028274S
Add to quotation
View all Stopcock & Manhole Keys
Description
0.65m Lower Key Handle (Same as 0.9m)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 0.65m Floodstop Lower Key Handle (Same As 0.9m)
Type
Lower Key Handle
Length
0.65m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome