Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Stopcock & Manhole Keys
339C 42" Stopcock Key Crutch Fitting
By Monument
1 Review
Order Code:
ZT1010889X
£18.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/stopcock-and-manhole-keys/339c-42-inch-stopcock-key-crutch-fitting/p/ZT1010889X
Add to quotation
Schedule an order and save 5%
View all Stopcock & Manhole Keys
Description
Length: 1060mm.
Specifications
Specifications for 339C 42" Stopcock Key Crutch Fitting
Overall Length
1060mm
Tip Type
Crutch
Material
Iron
Steel
Type
Stopcock Key
Tip Size
1/2
5/8
3/4
MFR Part No.
339C-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome