Brass Multi-Purpose 4 Way Key

Order Code: ZT2117294S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Manufactured from solid, one piece forged brass, this multi-purpose key is suited for use on electric meter boxes, drain off valves and lockshield radiator valves. The 4-way cross design allows for bolstered torque.

Features and Benefits
• Fits 1/2in., 3/4in. and 1in. lockshield radiator valves
• Fits gas and electric meter boxes as well as most drain off valves for versatility of use
• Solid brass construction ensures product longevity
• 4-way, multi-functional design allows you to save space in your tool kit

Typical Applications
• Electrical
• Plumbing
• Domestic

See full description
Specifications for Brass Multi-Purpose 4 Way Key
  • MFR Part No.
    80002
  • Type
    Multi-Purpose
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome