47202 4HP Straight Line Die Grinder 5500RPM

Order Code: ZT1038248P

£639.99 Inc VAT (20%)


Description

Air Inlet Thread: 1/4" NPT.
Collet Size: 1/4"and 6mm.
Exhaust Type: Rear.
Height: 44mm (2”).
Hose I.D. Size: 1/4" (6mm).
Overall length: 250mm (10”).
Max. Air Flow @ 90 PSIG (6.2 Bar): SCFM (LPM): 23 (651).
Motor Free Speed: 5,500 RPM.
Weight: 0.64kg.
Sound Level: 78dB(A).
Vibration Tool Peak Axis ISO8662 (m/sec²): 3.5.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome