51708 1HP Straight-Line Pencil Grinder

Order Code: ZT3746584S

£519.99 Inc VAT (20%)


Description

Air Inlet Thread: 1/4" NPT
Collet Size: 3/32"
Exhaust Type: Rear
Height: 1-1/2 (39mm)
Hose I.D.: 1/4" (6mm)
Overall Length: 5-1/4" (132mm)
Max. Air Flow @ 90 PSIG (6.2 Bar): SCFM (LPM): 8 (227)
Motor Free Speed: 35,000rpm
Pkg. Weight: 1.56lbs
Sound Level: 62dB(A)
Vibration Tool Peak Axis ISO8662: 1.25m/sec²
hp (W): .1 (75)

See full description
Specifications for 51708 1HP Straight-Line Pencil Grinder
  • Power Source
    Air
  • No Load Speed
    35, 000rpm
  • Product Type
    Pencil Grinder
  • Model Number
    51708
  • Air Inlet Size
    1/4in
  • Rated Power Input
    745W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome