52202 4HP Straight-Line Die Grinder

Order Code: ZT3746540S

£419.99 Inc VAT (20%)


Description

Air Inlet Thread: 1/4" NPT
Collet Size: 1/4" (6 mm)
Exhaust Type: Front
Height: 1-5/8" (41mm)
Hose I.D. Size: 1/4" (6mm)
Overall Length: 5-1/8" (130mm)
Max. Air Flow @ 90 PSIG (6.2 Bar): SCFM (LPM): 23 (651)
Motor Free Speed: 30,000rpm
Pkg. Weight: 1.80lbs
Sound Level: 88db(A)
Vibration Tool Peak Axis ISO8662: 5m/sec²
hp (W): .4 (298)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome