0
1

9404/2 240v Belt Sander - 100 x 610mm Belt

Order Code: ZT3813634S

£339.99 Inc VAT (20%)


Description

Model 9404 is a 100mm x 610mm Belt Sander. It is equipped with Speed Adjusting Dial for getting optimum belt speed to suit various work piece. Equipped with auto tracking belt system.

User benefits:

• Variable speed control.
• High power for stock removal.
• Flat top for inverted applications.
• Dust bag.
• Long cable for sanding runs.

See full description
Specifications for 9404/2 240v Belt Sander - 100 x 610mm Belt
  • MFR Part No.
    9404/2
  • Length
    334mm
  • Power Source
    Electric
  • Product Type
    Corded Belt Sander
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)
  • Rated Power Input
    1010V
  • Model Number
    9404/2
  • Weight
    4.8kg
  • Belt Length
    610mm
  • Belt Width
    100mm
  • Belt Speed
    210 - 440m/min
  • Supply Voltage
    240V