0
1

GGS 18 V-23 PLC Brushless Straight Grinder with Paddle Switch in L-BOXX, Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1257554X

£299.99 Inc VAT (20%)
£339.9911.5% off


Description

The 18V cordless straight grinder with a high power brushless motor equivalent to a 1,000w corded tool.

Features and Benefits
■ 1,000 W equivalent: Stronger than standard corded straight grinders due to high-power brushless motor
■ Suited to all standard 6mm and 8mm collet accessories
■ Drop control, kickback Control, Restart Protection, Soft Start and electric Brake
■ Small grip size for easy handling and control
■ Blue tooth connectivity module for connection with mobile device

Typical Applications:
■ Grinding
■ Wire brush cleaning

See full description
Specifications for GGS 18 V-23 PLC Brushless Straight Grinder with Paddle Switch in L-BOXX, Body Only Version - No Batteries Or Charger Supplied
  • Brushed or Brushless
    Brushless
  • No Load Speed
    9000rpm
  • Number of Batteries Supplied
    0
  • Disc Diameter
    50mm
  • Battery Type
    Lithium-Ion
  • Model Number
    GGS 18V-23 PLC
  • Voltage
    18V
  • MFR Part No.
    0 601 229 200
  • Weight
    1.4kg
  • Power Source
    Battery
  • Item
    Cordless Straight Grinder
  • Grinding Wheel Diameter
    50mm