0
1

GS5000/1 125mm 750W Straight Grinders with Paddle Switch. 110V

Order Code: ZT3813543S

£339.99 Inc VAT (20%)


Description

Intended use:
The tool is intended for grinding ferrous materials or deburring castings.

• Improved gear durability by change of grease and modification on the inside of gear housing.

• Ergonomically design handle and barrel for added extra maneuverability.

• Double Insulation.

• Ergonomically designed barrel with rubberised cover.

• Compact & Lightweight.

• Rubberised soft grip provides comfortable and sure grip.

• Large Trigger for easy operation.

• Grinding wheel not included.

See full description
Specifications for GS5000/1 125mm 750W Straight Grinders with Paddle Switch. 110V
  • Power Source
    Electric
  • No Load Speed
    5, 600rpm
  • Length
    590mm
  • MFR Part No.
    GS5000/1
  • Model Number
    GS5000/1
  • Weight
    5kg
  • Product Type
    Corded Straight Grinder
  • Rated Power Input
    750W
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)
  • Supply Voltage
    110V
  • Wheel Diameter
    125mm