Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Straight Tooth Side Chip Saws, Side & Face Cutters
D200 100MMX14MM HSS-E Side & Face Cutter DIN 885 A
By Dormer
Order Code:
ZT1148449X
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
14-18
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/tools-and-machining/straight-tooth-side-chip-saws-side-and-face-cutters/d200-100mmx14mm-hss-e-side-and-face-cutter-din-885-a/p/ZT1148449X
Add to quotation
View all Straight Tooth Side Chip Saws, Side & Face Cutters
Description
Disc mill with 20 teeth
Specifications
Specifications for D200 100MMX14MM HSS-E Side & Face Cutter DIN 885 A
Material
HSS-E
Finish
Bright
Product Series
D200
Number of Flutes
20
Unit of Measurement
Metric
Standards Met
DIN 885 A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome