Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Strap Wrenches
15-150mm Rubber Adjustable Strap Wrench
By Kennedy
1 Review
Order Code:
ZT1010819X
£10.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.49
0%
5 - 9
£10.07
4%
10 - 19
£9.65
8%
20 +
£9.23
12%
1
Add to basket
Get it by
Tue, 1st Apr
In Stock
GBP
10.49
https://www.zoro.co.uk/shop/tools-and-machining/strap-wrenches/15-150mm-rubber-adjustable-strap-wrench/p/ZT1010819X
Add to quotation
Schedule an order and save 5%
View all Strap Wrenches
Description
Capacity: 15-150mm diameter.
Tags:
#BulkDiscount
Specifications
Specifications for 15-150mm Rubber Adjustable Strap Wrench
Type
Strap Wrench
Pipe Capacity
15 to 150mm
Maximum Pipe Capacity
150mm
Strap Material
Rubber
Handle Colour
Red
Minimum Pipe Capacity
15mm
Number of Pieces
1
Maximum Jaw Capacity
150mm
Handle Type
Straight
Jaw Type
Strap
Capacity
15 to 150mm