Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Strap Wrenches
9" Oil Filter Wrench Strap - OFW01
By SIMPLY TOOLS
Order Code:
ZT3954295S
£5.99
each
Inc VAT (20%)
£119.80 minimum order value
Quantity
Price
Discount
1 - 19
£5.99
0%
20 - 49
£5.75
4%
50 +
£5.51
8%
Add to basket
Minimum order quantity: 20.
Get it by
Fri, 29th Nov
In Stock
GBP
119.80
https://www.zoro.co.uk/shop/tools-and-machining/strap-wrenches/9-inch-oil-filter-wrench-strap-ofw01/p/ZT3954295S
Add to quotation
View all Strap Wrenches
Description
Oil Filter Wrench Strap for changing oil filters.
Tags:
#BulkDiscount
Specifications
Specifications for 9" Oil Filter Wrench Strap - OFW01
Product Type
Oil Filter Wrench Strap
Size
9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome