0
1
2
3

Baby Boa Strap Wrench Soft Grip 100mm BOABABYSG

Order Code: ZT1275466P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The world&rsquos original and number one selling strap wrench. Invented by Boa, copied by everyone The Baby Boa strap wrench is ideal for many applications including plumbing, jobs in the car, workshop or kitchen where a stronger grip and more torque is needed. The reinforced strap enables a wide range of uses on any shaped object. Works on all materials and will not scratch or mark. Provides a strong grip and high leverage. 25 million plus customers can&rsquot be wrong Capacity 100mm (4in)

See full description
Specifications for Baby Boa Strap Wrench Soft Grip 100mm BOABABYSG
  • Jaw Capacity
    100mm
  • Capacity
    100mm
  • Strap Type
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome