Belt Wrench Length 250 mm Diameter 160 mm

Order Code: ZT4131478S

£149.99 Inc VAT (20%)
£159.996% off


Description

Belt wrench, length 250 mm, diameter 160 mm. Supplied = assembled. Diameter = 160 mm. Handle = metal handle. Product type = belt wrenches. Ideally suited for installing and removing filters and filter cartridges. Particularly well suited for plastic pipes. One-hand operation. Infinitely adjustable. For spots that are hard to reach. Adjustment to filter diameter by pre-tensioning element and by rotating the knob at the end of the handle. Belt made of reinforced, anti-slip rubber. With metal handle.

See full description
Specifications for Belt Wrench Length 250 mm Diameter 160 mm
  • Diameter
    160mm
  • Length
    250mm
  • Product Type
    Belt Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome