Oil Filter Strap Wrench (60-105MM)

Order Code: ZT1012639S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The BlueSpot Oil Filter Strap Wrench (60-105mm) is ideal for easily removing the oil filter from most vehicles. The Oil Filter Strap Wrench is ideal for removing oil filters that have a minimum diameter of 60mm and a maximum diameter of 105mm. The diameter of the strap can be adjusted using the twist wheel to either tighten or loosen the strap. The twist wheel features deep knurling so in the event of oily hands the tool can still be adjusted easily.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Oil Filter Strap Wrench (60-105MM)
  • Product Type
    Oil Filter Strap Wrench
  • Colour
    Blue
  • Size
    60-105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome