Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Strap Wrenches
Special strap wrench d 160 mm, 257 mm
By Gedore
Order Code:
ZT2469791S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/strap-wrenches/special-strap-wrench-d-160-mm-257-mm/p/ZT2469791S
Add to quotation
View all Strap Wrenches
Description
Spare strap E-36 Z Spare fabric tape No. E-36 Z
Specifications
Specifications for Special strap wrench d 160 mm, 257 mm
Product Type
Strap Wrenches
Handle Material
Dip-coated
For Diameter
160mm
6"in
Length
257mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome