Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Strap Wrenches
Strap Wrench - 1468308
By Gedore
Order Code:
ZT2466936S
Copy
£66.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
66.99
https://www.zoro.co.uk/shop/tools-and-machining/strap-wrenches/strap-wrench-1468308/p/ZT2466936S
Add to quotation
View all Strap Wrenches
Description
Handle in light metal, enamelled blue With high-strength nylon strap With high-strength nylon strap
Specifications
Specifications for Strap Wrench - 1468308
Material
Light Metal Body, Nylon Belt
Product Type
Strap Pipe Wrenches
Finish
Light metal body lacquered
For Diameter
220mm
8"in
Belt Width
27mm
Belt Length
950mm
Length
300mm