Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Strap Wrenches
Strap Wrench 300mm 3" Non Sparking Al-Bron
By EGA Master
Order Code:
ZT1170143P
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/tools-and-machining/strap-wrenches/strap-wrench-300mm-3-inch-non-sparking-al-bron/p/ZT1170143P
Add to quotation
View all Strap Wrenches
Description
Description unavailable
Specifications
Specifications for Strap Wrench 300mm 3" Non Sparking Al-Bron
Length
300mm
Size
3in
Product Type
Strap Wrench
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome