Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Strap Wrenches
Strap Wrench 300mm 3" Non Sparking Cu-Be
By EGA Master
Order Code:
ZT1170671P
£649.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
649.99
https://www.zoro.co.uk/shop/tools-and-machining/strap-wrenches/strap-wrench-300mm-3-inch-non-sparking-cu-be/p/ZT1170671P
Add to quotation
View all Strap Wrenches
Description
Description unavailable
Specifications
Specifications for Strap Wrench 300mm 3" Non Sparking Cu-Be
Length
300mm
Product Type
Strap Wrench
Size
3in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome